Shop All Holiday Decor
Design Toscano
Bigfoot the Abominable Snowman Yeti Holiday Ornament, PK 3
Mfr # QS9583084
Zoro # G605381921
product price: $34.90
/pk 3, $11.63/ea
$34.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin.
- Depth 2"
- Height 3"
- Width 2"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # QS9583084
- Zoro # G605381921
- UPC # 840798107860
- Country of Origin China
- Category Holiday Decor
Dimensions
Depth | 2" |
Height | 3" |
Width | 2"W |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin. |
Description
Our legendary abominable snowman yeti makes a holiday appearance, decked out with all the Christmas trimmings! Undetected and unknown for centuries, Toscano has "Gone Squatchin" for this elusive holiday ornament. With his characteristically big feet, our Christmas Bigfoot will have holiday guests doing a double-take as they admire your creative cryptid style! Our Sasquatch makes a one-of-a-kind holiday tree ornament, mythical stocking stuffer, package tie-on, or creative addition to your Bigfoot collection. Cast in hand-painted quality designer resin with golden string hanger. Each: 2"Wx2"Dx3"H. 1⁄2 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Stealth 12 in. Black Countertop SpeedBrace (FC.SB-12STEALTHBL)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 34.9 H (K46-36RT-6B)
- ELO DESKS Classroom Desk, 24" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7400-ADJ09-25)
- FLASH FURNITURE Mobile Wood Kneeler Chair, Black (WL-SB-210-GG)
- DESIGN TOSCANO Mortimer the Bunny and his Easter Eggs Rabbit Statue (AL20507)
- DESIGN TOSCANO Santa's Christmas Elves Shelf Sitter Statue: Elijah (LY7102142)
- DESIGN TOSCANO Mr. Eggsy at Your Service Easter Bunny Rabbit Butler Statue (EU9355)
- DESIGN TOSCANO Golden Retriever Holiday Dog Ornament Sculpture (JH576305)
- DESIGN TOSCANO French Bulldog Holiday Dog Ornament Sculpture (JH576324)
- DESIGN TOSCANO Santa Claus Sculptural Glass-Topped Holiday Table (EU9285)
- PAPER IMAGES Assorted Peel N Stick Holiday Gift Tags (CTGR50CS-7)
- Design Toscano Holiday Decor