Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Big Horn Sheep Cast Bronze Garden Statue
Mfr # AS25194
Zoro # G804385522
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,304.86
Free 30-Day Returns
Key Features
- Width 46"W
- Depth 23.5"
- Height 45.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # AS25194
- Zoro # G804385522
- UPC # 840798103350
- Country of Origin Thailand
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 46"W |
Depth | 23.5" |
Height | 45.5" |
Description
When you see this solid bronze big horn sheep statue take its place on your estate, it will add the charm of the wild to your home or garden setting. Our impressive 360-degree, nearly four-foot-long bronze animal statue boasts a stunning hand-applied multidimensional sepia patina. Cast and crafted one piece at a time in the traditional lost wax method, which highlights the detail of sculpt. Sure to be a garden focal point, this Design Toscano heirloom-quality bronze big horn sheep statue conveys that you take the exterior of your home as seriously as the interior. 46"Wx231⁄2"Dx451⁄2"H. 102 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Virginia Tech Frosty Fleece (235-25F-1)
- TOMCAT Rat Bait Station, Tamper Resistant (33450)
- MTD Gear-Bevel 42T Spl (917-04479B)
- JACKS IMPORTS Brown Steel Spurs (11057)
- DESIGN TOSCANO Sacred Pagoda Lantern Illuminated Statue (SS8577)
- DESIGN TOSCANO Japanese Floating Koi Sculpture: Medium (NG304795)
- DESIGN TOSCANO Prehistoric Parasaurolophus Dinosaur Egg Hatchling Garden Statue (QM2822700)
- DESIGN TOSCANO Karate Kobi Martial Arts Garden Gnome Statue (QM7511103)
- DESIGN TOSCANO Barney Two Buckets Garden Gnome Statue (QL153320)
- DESIGN TOSCANO Hog Heaven Flying Pigs Statue Collection: Sitting (QL57201)
- DESIGN TOSCANO Moose and Black Bear Arm Wrestling Statue (HF665390)
- Design Toscano Fountains, Garden Statues & Sculptures