Shop All Outdoor Wall Décor
Design Toscano
Beware of Cat Italian Wall Sculpture: Attenti al Gatto
Mfr # NG31604
Zoro # G304386517
product price: $31.90
/ea
$31.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 1"
- Height 9"
- Width 9"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NG31604
- Zoro # G304386517
- UPC # 846092002085
- Country of Origin China
- Category Outdoor Wall Décor
Dimensions
Depth | 1" |
Height | 9" |
Width | 9"W |
Description
Leave it to the Italians to come up with this imaginative way to warn trespassers! Our cat warning plaques tell the world that your furry friend's a force to be reckoned with! Inspired by similar sculptures we saw in a small Florentine shop, these warning plaques are artistically sculpted just for Toscano before being cast in quality designer resin with a smart slate finish. 91⁄2"Wx1"Dx10"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Corded 3-in-1 Lawn Mower, 13A, 20 (CMEMW213)
- MAKITA Blower Flat End Nozzle (457030-6)
- COLORBACK 1 Gal. Brown Mulch Color Covering up to 12,800 sq. ft. (192101)
- PURINA Purina 1780013415 Cat Food, 15 lb Bag (1780018495)
- DESIGN TOSCANO God of the Grape Harvest Wall Sculpture (EU1003)
- DESIGN TOSCANO Thornbury Ornamental Metal Garden Window Trellis, PK 2 (FZ91579)
- DESIGN TOSCANO Vappa Italian-style Wall Sculpture (NG28330)
- DESIGN TOSCANO Spiritual Path Angel Wall Sculpture (DB43016)
- DESIGN TOSCANO Thornbury Ornamental Metal Garden Window Trellis (FZ1579)
- DESIGN TOSCANO The Rotherfield Pub Greenman Cast Iron Wall Frieze (SP16926)
- KAY BERRY INC Kay Berry- Inc. 66920 Welcome - Sun Garden Accent - 11.5 Inches x 9.5 Inches (66920)
- Design Toscano Outdoor Wall Décor