Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Belle, Santa's Red-Nosed Christmas Reindeer Statue
Mfr # NE210107
Zoro # G505387818
product price: $427.50
/ea
Free Shipping & Returns
$427.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 15"
- Height 35"
- Width 20.5"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NE210107
- Zoro # G505387818
- UPC # 840798141079
- Country of Origin Philippines
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 15" |
Height | 35" |
Width | 20.5"W |
Description
While Rudolph and his reindeer crew are delivering worldwide, Santa's Second Team is waiting in the wings for their Christmas chance. At nearly three feet high, our friendly Belle the reindeer sculpture will make your heart glow leading your holiday decorations. Design Toscano has cast this red-nosed reindeer Christmas statue in quality fiberglass-reinforced designer resin, and then hand-painted it one piece-at-a-time with authenticity from reindeer jingle bell, to bright red gift at her feet. From your entryway to along side the Christmas tree, this holiday helper is St. Nick's favorite and always in the mood for festive fun! 201⁄2"Wx15"Dx35"H. 15 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYKER SPREADERS 100lb ERGO-PRO ICE Push Spreader (SPY100-2S)
- XPOSE SAFETY 16 ft x 20 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-1620-A)
- DB ELECTRICAL Water Pump for Kubota B21 Indust/Const, B2301HSD, B2320DT 16251-73034 (1906-6235)
- FRISKIES Friskies 45435 32 Count Seafood Variety Cat Food Pack (830424)
- DESIGN TOSCANO Stalking Swamp Predator: Alligator Garden Statue (NE80142)
- DESIGN TOSCANO Zen Garden Gnome Statue (QM13097)
- DESIGN TOSCANO Moose and Black Bear Arm Wrestling Statue (HF665390)
- DESIGN TOSCANO Hog Heaven Flying Pigs Statue Collection: Sitting (QL57201)
- DESIGN TOSCANO Goddess of Mercy Praying Angel Statue: Set of Two (FU963854)
- DESIGN TOSCANO Boston Terrier Puppy Partner Collectible Dog Statue (JQ11232)
- DESIGN TOSCANO Ocean's Perch Pelican Statue (QL56458)
- Design Toscano Fountains, Garden Statues & Sculptures