Shop All Wall Art & Decor
Design Toscano
Beer Buddy Tiki Parrot Statue
Mfr # HF308507
Zoro # G705446186
product price: $32.90
/ea
$32.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Width 10"W
- Depth 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # HF308507
- Zoro # G705446186
- UPC # 846092096756
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 7" |
Width | 10"W |
Depth | 6" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Description
"Una cerveza, por favor!" Our fun-loving Beer Buddy is always at-the-ready to tip the next cold one! With true tropical flair, our island friend kicks back in shades and shorts to add color and a chilled charm poolside or on your tiki bar. The aloha artist has cast this Design Toscano-exclusive merrymaker in quality designer resin then hand-painted him one piece at a time. (Sorry, cerveza not included!) 10"Wx6"Dx7"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Aqua (1300)
- FLASH FURNITURE Melbourne Metal Upholstered King Size Headboard in Dark Gray Fabric (HG-HB1717-K-DG-GG)
- VINTIQUEWISE Decorative Round Natural Wood Wall Mirror for the Entryway, Living Room, or Vanity (QI004383)
- INTERNATIONAL CONCEPTS Mission Bar Height Stool, 30" Seat Height, Unfinished (S-343)
- DESIGN TOSCANO Discobolos the Discus Thrower Classical Statue: Bronze (QL576534)
- DESIGN TOSCANO The Chariot Procession of the Pharaoh Egyptian Statue (KY546531)
- DESIGN TOSCANO Crosstweed Meadow Victorian Fairy Statue Collection (QS323955)
- DESIGN TOSCANO Vintage Cast Iron and Wood Wheel Farm Pulley: Large (SP3610)
- DESIGN TOSCANO Bad Tempered Bastet Egyptian Cat Wall Plaque (CL76032)
- DESIGN TOSCANO Diana of Versailles and Apollo Belvedere Bonded Marble Greek Bust Statues, PK 2 (PD9725)
- SIGNMISSION Toilet Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999565)
- Design Toscano Wall Art & Decor