Shop All Nightstands
Design Toscano
Bedouin Camel Side Table
Mfr # KY735
Zoro # G505381830
product price: $272.46
/ea
Free Shipping & Returns
$272.46
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 19"W
- Height 24"
- Depth 17.5"
- Weight Limit 66 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # KY735
- Zoro # G505381830
- UPC # 846092079667
- Country of Origin China
- Category Nightstands
Dimensions
Width | 19"W |
Height | 24" |
Depth | 17.5" |
Details
Weight Limit | 66 lbs. |
Description
Rock the casbah with this exotic, contemporary-look camel side table! Cast in quality design resin and finished in glossy white for modern sensibilities, this two-foot-high sculptural work of furniture art holds cocktails as easily as it does your favorite greenery. This Design Toscano exclusive is also striking in a garden room, covered outdoor space or even a unique nightstand! 19"Wx171⁄2"Dx24"H. 23 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDI SHADE 36 x 72 in. White Temporary Window Shade (6337380)
- FLASH FURNITURE Round Folding Table, 48" W, 48" L, 30.25" H, Wood Top, Wood Grain (YT-WRFT48-TBL-GG)
- FRIEDLAND Outside Roller Brckt 1Pr (55P-1PR)
- KINDERMAT Jr. Daydreamer™ KinderMat® (SKM225)
- DESIGN TOSCANO Lady Rebecca Victorian Bedside Table (AF57721)
- HOMELEGANCE Allura LED Night Stand, White (1916W-4)
- MADE-TO-ORDER 2 Drawer Night Stand (MA751279)
- MANHATTAN COMFORT Crown Bachelor Dresser in Off White (205GMC3)
- HOMELEGANCE Tamsin Night Stand, White (1616W-4)
- ALATERRE FURNITURE Arden 2-Drawer Wood Nightstand (ANAN0129)
- ADEPTUS Adeptus 56142 Solid Wood Easy Pieces Single Drawer End Table & Nightstand with Cubby - White (56142)
- Design Toscano Nightstands