Design Toscano

Beacon Hill Hardwood Wall Curio Cabinet


product price: $222.30
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Overall Depth 7"
  • Overall Height 27"
  • Width 18"W
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Depth 7"
Overall Height 27"
Width 18"W

Description

  • PERFECT FOR COLLECTIBLES - With glass on three sides, add your finest heirloom figurines, statues, enameled eggs, and prized possessions to our glass curio cabinets.
  • WALL MOUNT OR FREESTANDING - Our wooden wall curio cabinets with hanging hardware can also stand freely as a tabletop curio cabinet
  • HIGH-QUALITY - Hand-crafted using hardwood, mirrored backs, and glass shelves and panels to shed maximum light on your collection.
  • DESIGN TOSCANO CURIO CABINETS - Exclusive to the Design Toscano brand, this curio cabinet provides unobstructed viewing from three sides
  • Our glass curio cabinet shelf measures 18"Wx7"Dx27"H. 13 lbs. making it the perfect display cabinet!
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.