Shop All Accent Furniture and Storage
Design Toscano
Battle-Worthy Knight Sculptural Table
Mfr # CL5307
Zoro # G305445756
product price: $272.46
/ea
Free Shipping & Returns
$272.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glass Tabletop 16" round, 3/8" thick
- Table 16"Wx16"Dx19"H. 12 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # CL5307
- Zoro # G305445756
- UPC # 846092003549
- Country of Origin China
- Category Accent Furniture and Storage
Details
Glass Tabletop | 16" round, 3/8" thick |
Table | 16"Wx16"Dx19"H. 12 lbs. |
Description
Brave in battle and gallant in service, our Design Toscano-exclusive knight is cast in quality designer resin with a rich, two-toned metallic finish that highlights the incredibly detailed, heraldic-embellished sculpt. This artistic work is shown to true advantage beneath an 16"-diameter, 3/8"-thick, pencil-edged glass top. 16"Diam.x19"H. 12 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" x 16 Gauge Square Tubing Casters 4PK (76702)
- HOLLAND BAR STOOL CO 30" Bar Stool, Chrome Finish, Black Vinyl Seat, 360 Swivel (C7C130BlkVinyl)
- SECO Poster Snap Frame, 24" x 36", 1" Profile, Red (SN2436RED)
- MANITOWOC Door (5002508)
- DESIGN TOSCANO Amesbury Manor Hardwood Wall Curio Cabinet: Lily White Finish (BN17221)
- DESIGN TOSCANO Beacon Hill Hardwood Wall Curio Cabinet (BN1763)
- DESIGN TOSCANO Broadgate Grand Curio Presentation Case (DY120701)
- DESIGN TOSCANO Rosedale Hardwood Wall Curio Cabinet: Ebony Black Finish (BN15222)
- DESIGN TOSCANO Canterbury Cathedral Gothic Wooden Corner Shelf (BN1325)
- DESIGN TOSCANO Lovers in Black and White Sculptural Glass-Topped Table (KY4066)
- ALATERRE FURNITURE Pomona 27" Metal and Wood Square Coffee Table, Slate Gray (AMBA13SG)
- Design Toscano Accent Furniture and Storage