Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Bashful Bear Cub Statue
Mfr # KY1879
Zoro # G604385074
product price: $261.06
/ea
Free Shipping & Returns
$261.06
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 34"
- Depth 14"
- Width 12.5"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # KY1879
- Zoro # G604385074
- UPC # 840798104968
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 34" |
Depth | 14" |
Width | 12.5"W |
Description
"Where's mama bear?" With big dark eyes sure to melt any animal lover's heart, our Design Toscano exclusive Bashful Bear Cub climbs to the top of a forest branch, hungry for his next bear hug! Artist Lightfoot, well known for realistic, naturalist sculptures, captures the adorably powerful paws and furry predator enthusiasm of this trophy bear statue. Intricately sculpted in quality designer resin and hand-painted one piece at a time, our bear sculpture is a nearly-yard-tall work of animal art that will rise above your flower bed or take its place along a forest path to become a treasured centerpiece for garden or gallery. 121⁄2"Wx14"Dx34"H. 18 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRILL MARK Fiber Cement Grill Cooking Mat 15.75 in. L X 13 in. W 1 pk (06012ACE)
- BULLY TOOLS Spade, Edging and Planting Shovel, 12 ga. Steel Blade, Wood Handle (72500)
- CAMCO SLIDE OUT CORNER PLATES, TAN, SET OF 4 (42217)
- TEEJET QJ100 Quick Dry Boom Nozzles (18635-111-406-NYB)
- DESIGN TOSCANO Walking and Standing Black Bear Statues: Standing (QM24216001)
- DESIGN TOSCANO Rooster's Perch Sitting Chicken Statue (JQ5967)
- DESIGN TOSCANO Clumsy Karl the Mushroom Hunter Gnome Statue (QM2477000)
- DESIGN TOSCANO Fannie, the Fairy Sitting Statue (HF326063)
- DESIGN TOSCANO Feathered Velociraptor Jurassic-Sized Dinosaur Statue (NE220079)
- DESIGN TOSCANO Oceanside Pelican Spitter Piped Statue (QM2854900)
- DESIGN TOSCANO Infinite Nature Divine Universe Tabletop Fountain (SH205011)
- Design Toscano Fountains, Garden Statues & Sculptures