Shop All Patio Club Chairs & Chaise Lounges
Design Toscano
Balloon Back Metal Garden Arm Chair: Set of Two
Mfr # FU968887
Zoro # G604386392
Free Shipping & Returns
$855.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 20"W
- Overall Height 55.5"
- Depth 18.5"
- Arm Length 19"L.
- Back Rest Height 39"H.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # FU968887
- Zoro # G604386392
- UPC # 840798107105
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 20"W |
Overall Height | 55.5" |
Depth | 18.5" |
Arm Length | 19"L. |
Back Rest Height | 39"H. |
Details
Floor to Seat | 18"H. |
Seat | 19"D. |
Description
Enjoy your day in the sun with a retro modern design armchair that serves up timeless charm as you serve up your favorite cocktails! On a porch deck or in the shade of a leafy tree, a pair of these bold sky blue statement pieces adds contemporary style and a touch of elegance to your leisure hours. Rising from curved feet toward wide arms, a generous seat and a nostalgically rounded, Casa Blanca-style balloon back, our romantic Design Toscano exclusive is an instantly whimsical garden element that smartly boast sturdy metal construction with a durable, powder-coated, weather-resistant finish. Simple assembly required. 20"Wx181⁄2"Dx551⁄2"H. 12 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Lawn Mower Blade, 21-5/8 In. L, 3 In. W (396-771)
- OREGON Magnum Gatorline SuperTwist Trimmer Line, .095" by 1430', 5Lb Spool (20-023)
- MARTIN WHEEL CO. Martin Wheel 15 x 600-6 Turf Rider Tire 606-2TR-I (606-2TR-I)
- MULTIPET MIGRATOR BIRD DOG TOY16"" (37632)
- FLASH FURNITURE Blue Adirondack Rocking Chair with Cupholder (LE-HMP-1045-31-BL-GG)
- ADAMS MFG Pool BLU Adirond Chair (8371-21-3700)
- INTERNATIONAL CARAVAN San Tropez Resin Wicker Aluminum Rocker, Antique Pecan (4007-1CH-AP)
- FLASH FURNITURE White Modern Poly Resin Adirondack Rocking Chair (JJ-C14709-WH-GG)
- W UNLIMITED Saturn Collection Outdoor Garden Patio Ottoman - Light Brown (SW1308OT)
- KAMP-RITE TENT COT Compact Directors Chair (CC403)
- COSCO Novogratz Poolside Gossip Collection, Roberta Outdoor/Indoor Rocking Chair, Yellow (88065YLW1E)
- Design Toscano Patio Furniture