Shop All Patio Club Chairs & Chaise Lounges
Design Toscano
Balloon Back Metal Garden Arm Chair
Mfr # FU68887
Zoro # G304386371
product price: $484.50
/ea
Free Shipping & Returns
$484.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 20"W
- Overall Height 55.5"
- Depth 18.5"
- Back Rest Height 39"H.
- Floor to Seat 18"H.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # FU68887
- Zoro # G304386371
- UPC # 840798104869
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 20"W |
Overall Height | 55.5" |
Depth | 18.5" |
Back Rest Height | 39"H. |
Arm Length | 19"L. |
Details
Floor to Seat | 18"H. |
Seat | 19"D. |
Description
Enjoy your day in the sun with a retro modern design armchair that serves up timeless charm as you serve up your favorite cocktails! On a porch deck or in the shade of a leafy tree, a pair of these bold sky blue statement pieces adds contemporary style and a touch of elegance to your leisure hours. Rising from curved feet toward wide arms, a generous seat and a nostalgically rounded, Casa Blanca-style balloon back, our romantic Design Toscano exclusive is an instantly whimsical garden element that smartly boast sturdy metal construction with a durable, powder-coated, weather-resistant finish. Simple assembly required. 20"Wx181⁄2"Dx551⁄2"H. 12 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Filter Asm-Oil, Upf63R (UPF63R)
- OREGON AdvanceCut Chain, 10" 90PX 3/8" 40 DL (R40)
- MAXXAIR Smoke RV 4-Speed Fan (00A04401K)
- NATIONAL BRAND ALTERNATIVE National Brand Alternative 556140 Life Ring 24 In. Diameter Styrofoam (556140)
- BOOK PUBLISHING CO Adult Rocking Chair - Cherry (GR301208)
- FLASH FURNITURE Coral Steel Patio Arm Chair with Square Back (CO-2-RED-GG)
- FLASH FURNITURE Black Folding Sling Patio Chairs with Armrests, 2PK (2-GM-SC098-BK-GG)
- FLASH FURNITURE Black Poly Resin Adirondack Style Ottoman (JJ-C14309-BK-GG)
- GCI OUTDOOR BLU Freestyle Rocker (37060)
- ADAMS MFG Pool BLU Adirond Chair (8371-21-3700)
- SUNCAST Elements Rocking Chair with Storage and Two-Tone Dove Gray and Ice Cube collection (BMRC1020)
- Design Toscano Patio Club Chairs & Chaise Lounges