Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Backyard Buckets of Fun Cascading Waterfall Garden Fountain
Mfr # SH205068
Zoro # G304385831
product price: $238.26
/ea
Free Shipping & Returns
$238.26
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11.5"W
- Height 24"
- Large Spiral 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # SH205068
- Zoro # G304385831
- UPC # 840798133913
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 11.5"W |
Height | 24" |
Details
Large Spiral | 10" |
Description
The delightful is sure to be the crowning statement in your garden or on your patio. Three levels of cascading streams flow to create an in-home oasis and peaceful, backyard atmosphere. With multiple bucket pools highlighted by an included LED light kit, you can even enjoy this garden fountain in the evening. It can be placed indoors or out and constantly recycles water from a hidden reservoir. Cast in quality designer resin and hand-finished to replicate metal buckets and pails, a picket fence and a cute little bird, our garden fountain also features a UL-listed indoor/outdoor pump. Our little bird friend approves of this quality garden fountain from Toscano! 111⁄2"Wx10"Dx24"H. 9 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Spindle Assembly 285-850 For Hustler 350595 (285-850)
- CLASSIC ACCESSORIES Madrona Waterproof Deep Seated Patio Loveseat Cover, 60"x40"x32" (56-317-026601-RT)
- OREGON PowerSharp Chain and Sharpening Stone (PS62)
- JOBES Fruit/Nut Fert Spike 8Pk (01213)
- DESIGN TOSCANO Burnt Umbra Ceramic Jar Garden Fountain (SS12360)
- DESIGN TOSCANO Serene Mira Bai Sculpture (KY46510)
- DESIGN TOSCANO Earth Witness Buddha Illuminated Garden Fountain: Large (QN164001)
- DESIGN TOSCANO Yellow Warbler Burly Bird Statue (QM25972002)
- DESIGN TOSCANO Thumbelina Garden Sculpture: Stake Version (QM14024)
- DESIGN TOSCANO Bashful, the Bunny, Lying Down Garden Rabbit Statue: Set of Two (QM9200861)
- PURE GARDEN Tabletop 3 Tier Water Fountain, Waterfall, Rolling Glass Ball, Multi-Colored LED Lights (50-LG5066)
- Design Toscano Fountains, Garden Statues & Sculptures