Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Backwoods Troublemakers Speak, Hear, See No Evil Black Bear Statue
Mfr # HT142927
Zoro # G205386531
product price: $30.90
/ea
$30.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.5"
- Width 3.5"W
- Large Spiral 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # HT142927
- Zoro # G205386531
- UPC # 840798137331
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 10.5" |
Width | 3.5"W |
Details
Large Spiral | 4" |
Description
No matter how much mischief this trio of black bears gets into, nobody's spilling the honey! A celebration of the three truths of man, our bear cub statue vows to "speak, hear and see no evil." This Design Toscano-exclusive collectible bear sculpture is cast in quality designer resin and individually hand painted as the perfect gift for an outdoorsman, a garden lover or anyone with a new home. Our bear cub animal statue, complete with three sets of honey brown noses and furry paws, has true backwoods charm that's expertly sculpted 360 degrees and adorable from any angle!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA Telescoping Swimming Pool Poles, 8' to 16' (21-005-8-16)
- STENS Sprocket Bearing For Stihl Fits 017 018 019T 021 023 024 025 635-428 (635-428)
- CAMCO LOW PRESSURE QUICK CONNECT VALVE, CLAMSHELL (59853)
- YARD BUTLER Terra Planter Multi-Tool, Steel Blade, Gray Handle (ITT-2P)
- DESIGN TOSCANO Hanna, the Hippo Spitter Piped Statue (EU35009)
- DESIGN TOSCANO Sunflower Sammy Garden Gnome Statue (QM19474)
- DESIGN TOSCANO In God's Hands Cat Memorial Statue (KY69909)
- DESIGN TOSCANO Jack Russel Terrier Puppy Partner Collectible Dog Statue (JQ100672)
- DESIGN TOSCANO Maritime Point Lighthouse Garden Statue (AL20501)
- DESIGN TOSCANO Boston Terrier Puppy Partner Collectible Dog Statue (JQ11232)
- EZ VANE EZ Vane EZ1609-PT Wine & Grapes Weathervane with Post Mount (EZ1609-PT)
- Design Toscano Fountains, Garden Statues & Sculptures