Shop All Wall Art & Decor
Design Toscano
Aztec Double-Headed Serpent Wall Sculpture
Mfr # NG32778
Zoro # G505387177
product price: $49.25
/ea
$49.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 1"
- Width 16.5"W
- Height 7.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NG32778
- Zoro # G505387177
- UPC # 846092010318
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Depth | 1" |
Width | 16.5"W |
Height | 7.5" |
Description
Originally the work of an Aztec jeweler, the serpent was a very important religious relic, symbolic of rebirth and renewal. Our quality designer resin, replica mosaic snake is incredible for its intricacy of sculpt and fine faux turquoise hand-painting. Add our sculpture to any collection rooted in ancient history. 161⁄2"Wx1"Dx71⁄2"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Fab Funky 'English Bulldog Tandem' Canvas Art, 18x24 (WAG00062-C1824GG)
- INTERNATIONAL CONCEPTS San Remo CounterHeight Stool, 24" Seat Height, White/Natural (S02-102)
- MONARCH SPECIALTIES Artificial Plant, 34" Tall, Palm Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Real Touch (I 9539)
- VINTIQUEWISE Large Wooden Decorative Lion Rings Pirate Trunk with Lockable Latch and Lock (QI003319L)
- DESIGN TOSCANO Saluting Sailor Still Action Die-Cast Iron Coin Bank (SP1)
- DESIGN TOSCANO Greek Spartan Helmet (WJ4571)
- DESIGN TOSCANO Pray for Peace Bonded Marble Angel Statue (PD2704)
- DESIGN TOSCANO Saint Francis, Patron Saint of Animals Art Glass (GM1203)
- DESIGN TOSCANO Prized Peacock Trophy Wall Sculpture (JQ11733)
- DESIGN TOSCANO Egyptian Pharaoh Pen Vessel (QL1244)
- CHEUNGS Cheung's Wooden Garden Utensil Holder (FP-3686)
- Design Toscano Wall Art & Decor