Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Avalanche Peak Cascading Garden Fountain
Mfr # DW46054
Zoro # G504385754
product price: $261.06
/ea
Free Shipping & Returns
$261.06
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 19 Inch
- Height 21 1/2 Inch
- Depth 13 Inch
- Weight 16 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # DW46054
- Zoro # G504385754
- UPC # 840798106702
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 19 Inch |
Height | 21 1/2 Inch |
Depth | 13 Inch |
Details
Weight | 16 lbs |
Description
The is sure to be a hypnotic statement in your garden or on your patio. Five levels of cascading waterfalls, recreating the look of natural rock falls, generate an in-home oasis filled with a peaceful, tranquil atmosphere. With four of the five rock basins highlighted by an included LED light kits you can even enjoy this garden fountain in the evening. It can be placed indoors or out and constantly recycles water from a hidden reservoir. Cast in quality designer resin and hand-finished to replicate natural rock falls, our garden fountain also features a UL-listed indoor/outdoor pump. Another substantial quality garden fountain from Toscano! Simple assembly required. 19"Wx13"Dx211⁄2"H. 16 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Fuel Tank Cap (Tethered) (799585)
- A.R. NORTH AMERICA Lance EXTension, Pipe 48", Zinc (005031448)
- MTD Cable-Control 47 (946-04633)
- ROD SAVER Prs Poly Rod Strap (PRS)
- DESIGN TOSCANO Lovers Bridge Metal Garden Bridge (DC120931)
- DESIGN TOSCANO A Visit from Santa Claus Holiday Statue (EU28288)
- DESIGN TOSCANO Standing Deer Buck Cast Bronze Garden Statue (PB1096)
- DESIGN TOSCANO A Step in Time Cast Metal Child Statue (QH08102)
- DESIGN TOSCANO Stinky the Garden Gnome Statue (QM2432400)
- DESIGN TOSCANO Peace and Harmony Blue Sea Turtle Statue Set (QL60102)
- SPI Aluminum Treetopper Giraffes Garden Sculpture (53023)
- Design Toscano Fountains, Garden Statues & Sculptures