Shop All Accent Furniture and Storage
Design Toscano
Authentic Replica British Telephone Booth
Mfr # AF4353
Zoro # G105446144
product price: $3,591.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,591.00
Free 30-Day Returns
Key Features
- Overall Height 90"
- Width 30"W
- Large Spiral 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AF4353
- Zoro # G105446144
- UPC # 846092008957
- Country of Origin Indonesia
- Category Accent Furniture and Storage
Dimensions
Overall Height | 90" |
Width | 30"W |
Details
Large Spiral | 30" |
Description
Cheerio! Friends will think they've jumped across the pond each time they hear your telephone ring from within this heirloom, always ready for service! Our Toscano catalog exclusive is solid mahogany - painstakingly hand-crafted and hand-painted in a rich red - then fitted with 72 individually beveled glass windows and the symbolic queen's crown. As perfect for the Anglophile as in a family room, office or even poolside, it also makes a great place to hang your cape. Phone not included. Curbside Delivery. 30"Wx30"Dx94"H. 206 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Lila 4 Pack Silver Metal Restaurant Stack Chair with Aluminum Slats (4-TLH-017C-GG)
- DESIGN TOSCANO Dying Gaul Bonded Marble Statue (PD1948)
- CORTECH Razorback Chair, Green (86484GN)
- MONARCH SPECIALTIES Dining Table - 35"X 60" / High Glossy White (I 1090)
- DESIGN TOSCANO Broadgate Grand Curio Presentation Case (DY120701)
- DESIGN TOSCANO Lovers in Black and White Sculptural Glass-Topped Table (KY4066)
- DESIGN TOSCANO Wall Pocket Watch Sculptural Metal Curio Shelves (FU83883)
- DESIGN TOSCANO Renenutet Egyptian Cobra Goddess Glass-Topped Table (CL5057)
- DESIGN TOSCANO British Telephone Booth Display Cabinet (NE36832)
- DESIGN TOSCANO Old World Extended Shelf Italian Replica Globe Bar Cart (SJ33035)
- ALATERRE FURNITURE Berkshire Natural Live Edge Wood Media Console Table (AWBB1020)
- Design Toscano Accent Furniture and Storage