Design Toscano

Authentic Foundry Iron Balinese Yogi Sculptures: Set


product price: $59.90
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Meditation 6"Wx3.5"Dx7.5"H. 4 lbs.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Meditation 6"Wx3.5"Dx7.5"H. 4 lbs.

Description

Our traditional yogis honor the age-old search for purity and knowledge. Cast exclusively by Toscano in authentic foundry iron, you'll never cease to wonder how these figures bend, trancelike, to magically "float" in mid-air. Add a pure touch of tranquility to home, garden or desktop. At Rest: 6"Wx3"Dx8"H. 5 lbs. Meditation: 6"Wx3"Dx7"H. 4 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.