Shop All Wall Art & Decor
Design Toscano
Atlas, Greek Titan Holding the Astronomy Globe Statue
Mfr # QL5761345
Zoro # G605386520
$53.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 12.5"
- Depth 4.5"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin.
- Width 5.5"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # QL5761345
- Zoro # G605386520
- UPC # 840798133531
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 12.5" |
Depth | 4.5" |
Width | 5.5"W |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin. |
Description
Tricked by Hercules into carrying the world, the Titan god Atlas is forever remembered bearing the heaviest of burdens. Sculpted with detail from a bas relief globe to the image of a muscular god kneeling on a pedestal, this replica work of art is gallery worthy. Cast in quality designer resin with a faux bronze finish, this classic collectible is a stunning piece for any collection. Our three-dimensional, museum-quality sculpt is as you'd expect found only at Design Toscano! 51⁄2"Wx41⁄2"Dx121⁄2"H. 3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Chaise Lounge Covers Blue, 2PK (CC-HS3085BL-2PK)
- LACROSSE Lacrosse 404-3045BK 18 in. Plastic Wall Clock; Black (404-3045BK)
- FLASH FURNITURE Kids Folding Chair, Blue (Y-KID-BL-GG)
- REGENCY Regency Legacy 29 in. Office Storage Cabinet- Cherry (LSC2935CH)
- DESIGN TOSCANO Knights of the Realm 3-Dimensional Wall Sculpture: Sir Gavin (CL55967)
- DESIGN TOSCANO Nunsmere Hall 16th-Century Battle Armor Collection (CL3480)
- DESIGN TOSCANO Prized Peacock Trophy Wall Sculpture (JQ11733)
- DESIGN TOSCANO Monkey Trove Sculptural Trinket Box (QL681)
- DESIGN TOSCANO Steam Roller Replica Cast Iron Farm Toy Tractor (SP00246)
- DESIGN TOSCANO Crosstweed Meadow Victorian Fairy Statue Collection (QS323955)
- TRADEMARK FINE ART David Galchutt 'Snowman Juggling' Canvas Art, 24x32 (ALI46980-C2432GG)
- Design Toscano Wall Art & Decor