Shop All Door Knockers
Design Toscano
Athena, Goddess of Arts and Literature Foundry Iron Door Knocker
Mfr # SP25007
Zoro # G405386829
product price: $35.90
/ea
$35.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5"
- Height 7"
- Color Gold Tones / Greys
- Material Iron
- Depth 2 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # SP25007
- Zoro # G405386829
- UPC # 846092009749
- Country of Origin China
- Category Door Knockers
Dimensions
Width | 5" |
Height | 7" |
Depth | 2 Inch |
Details
Item | Decorative Object |
Color | Gold Tones / Greys |
Material | Iron |
Description
What's better than our 19th-century antique replica door knocker to welcome your guests in traditional Neoclassical style? Cast from the original antique British molds using the ancient sand cast method to capture each detail, our Design Toscano-exclusive, authentic foundry iron casting is sure to impress with resonant knocks that make grand statements on front doors. Finished in aged iron with gold highlights, it comes complete with strike plate. Hardware is not included. 5"Wx2"Dx7"H. 3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC Emergency Door Release, 3-1/4 in. W (492)
- NATIONAL GUARD Automatic Door Bottom, 3/8x48In, Aluminum (4440SA-4)
- BEST Deadlocking Cabinet Lock, Satin Chrome (5L7MD2626T)
- TRUE HARDWARE Left Hand Window Operator, 4-1/16" L (TH 23076)
- DESIGN TOSCANO Grande Florentine Lion Authentic Foundry Iron Door Knocker (SP920)
- DESIGN TOSCANO Claddagh Authentic Foundry Iron Door Knocker (SP27007)
- DESIGN TOSCANO Black Cat Authentic Foundry Iron Door Knocker (QH10572)
- DESIGN TOSCANO 10 Downing Street Lion Authentic Brass Door Knocker (TE10)
- DELTANA Door Knocker, Imperial Bright Brass (DK854U3)
- BRASS ACCENTS Rope Door Knocker 6-1/2" Antique Brass (A06-K0400-609)
- DELTANA Door Knocker, Victorian Lifetime Brass (DK7356CR003)
- Design Toscano Door Knockers