Shop All Table Lamps
Design Toscano
At Battle's End Sculptural Lamp
Mfr # CL3659
Zoro # G605386902
Free Shipping & Returns
$145.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 22"
- Metal Shade 10.5" dia.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # CL3659
- Zoro # G605386902
- UPC # 846092004201
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 22" |
Details
Metal Shade | 10.5" dia. |
Description
Giving thanks for survival after another battle, a weary warrior in full armor bows on bended knee beneath a pierced metal shade embellished with fleur-de-lis. This incredible, two-tone sculptural lamp is a Toscano catalog exclusive cast in quality designer resin that adds historic sophistication to any decor. Switch on cord; accepts your 40-watt bulb. 101⁄2"dia.x22"H. 6 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W G30 Incandescent - Clear - 2500 Hours - 180L - Medium Base - 120V (S3651)
- DESIGNERS FOUNTAIN Knoll 60 Watt 4 Light Brushed Gold Pendant with Clear Glass Shades (95938-BG)
- ILC Replacement for Philips Pl-c 13w/841/4p replacement light bulb lamp, 2PK (PL-C 13W/841/4P PHILIPS)
- ILC Replacement for Sylvania Exz/c replacement light bulb lamp, 2PK (EXZ/C SYLVANIA)
- DESIGN TOSCANO Goddess of the Stars Art Deco Illuminated Sculpture, PK 2 (PD972501)
- DESIGN TOSCANO Three Head of Anubis Sculptural Table Lamp (CL76054)
- DESIGN TOSCANO Christmas Tree Stained Glass Lamp Illuminated Sculpture (TF10019)
- DESIGN TOSCANO Egyptian Torch Offering Table Lamp (PD0198)
- DESIGN TOSCANO Isis Egyptian Sculptural Table Lamp (CL2609)
- DESIGN TOSCANO The Peacock Goddess Illuminated Sculpture (PD726)
- SIMPLE DESIGNS Simple Designs Petite Stick Lamp with USB Charging Port Gray (LT1087-GRY)
- Design Toscano Table Lamps