Shop All Wall Art & Decor
Design Toscano
Assyrian Winged Bull Wall Sculpture
Mfr # QL13621
Zoro # G205387156
product price: $39.90
/ea
$39.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9"
- Width 10"W
- Large Spiral 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # QL13621
- Zoro # G205387156
- UPC # 846092012985
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 9" |
Width | 10"W |
Details
Large Spiral | 1" |
Description
From an era when the kings of Assyria ruled a vast empire, this direct cast is part of the rich ornamentation of the palace at Khorsabad. Cast in quality designer resin and hand-painted in the Neoclassical tones of ebony and gold, this museum-quality historic work of art will hang proudly in home or gallery. 10"Wx1"Dx9"H. 3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMBASSY 15.40" W Pedestal, Embassy, Dark Chocolate, Dark Chocolate (60621-2179)
- FLASH FURNITURE Commercial Grade Industrial Style Office Desk, 47" Length, Mahogany (GC-GF156-12-MHG-GG)
- COLGATE Colgate 146157 CPC 90 oz Palmolive Original Dish Soap; Case of 4 (146157 CPC)
- CLEANBRANDS Pillow Encst CleanRest Pro S (845168000000)
- DESIGN TOSCANO Vintage-Style Cast Iron and Wood Wheel Farm Pulley: Medium (SP421)
- DESIGN TOSCANO The King's Guard Sculptural Half-Scale Knight Replica (CL4256)
- DESIGN TOSCANO Remoulage Lion Sculptural Wall Pediment (NG315550)
- DESIGN TOSCANO Octavius Knothole Owl Tree Sculpture (QM2734400)
- DESIGN TOSCANO The Loyal Whippet Authentic Foundry Iron Casting (SP1577)
- DESIGN TOSCANO Peacocks in Paradise Statue (KY69768)
- TRADEMARK FINE ART Giuseppe Damico 'Cheetah' Canvas Art, 30x47 (1X09920-C3047GG)
- Design Toscano Wall Art & Decor