Shop All End Tables
Design Toscano
Art Deco Petite Caddie Side Table
Mfr # MH35514
Zoro # G605394068
Free Shipping & Returns
$106.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18"
- Height 21"
- Depth 6.5"
- Top Shelf 17.5"Wx5.5"Dx1"H.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # MH35514
- Zoro # G605394068
- UPC # 846092099870
- Country of Origin China
- Category End Tables
Dimensions
Width | 18" |
Height | 21" |
Depth | 6.5" |
Details
Top Shelf | 17.5"Wx5.5"Dx1"H. |
Description
A Broadway melody in metal, this petite caddy is seemingly straight from a stylish 1930's Fred Astaire and Ginger Rogers film. Our Basil Street-exclusive is just big enough to hold a martini or two, its trendsetting metal construction and smartly retro Art Deco styling is hand finished in a contemporary silver hue with vintage roots. Cheers! 18"Wx61⁄2"Dx21"H. 7 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Polyurethane Task Chair, 22" to 32", No Arms, Black (6722HB)
- LEISURE SPORTS Leisure Sports Treadmill Workstation, Adjustable Height Desk for Stationary Biking, Running (918503DBH)
- WADDELL MFG 6 RND Table Leg (2506)
- CORRELL Rectangle Econoline Adjustable Height Computer Desk and Training Table, 30" X 72" X 21" to 29" (CSA3072-15)
- DESIGN TOSCANO Moroccan Monkey Business Sculptural Side Table (EU31691)
- DESIGN TOSCANO Egyptian Karnak Temple Side Table and Statuary Pedestal (NE200038)
- DESIGN TOSCANO Tabby at Your Service Sculptural Cat Side Table (JQ9974)
- DESIGN TOSCANO Wise Quack Rubber Duck Sculptural Side Table (JQ8609)
- DESIGN TOSCANO Galle Art Nouveau Harp Side Table (AF8074)
- DESIGN TOSCANO The Kasbah Camel Sculptural Side Table (AH22576)
- BAXTON STUDIO Horace Rustic and Industrial Natural Brown Finished Wood and Black Finished Metal End Table (179-11408-Zoro)
- Design Toscano End Tables