Shop All Table Lamps
Design Toscano
Art Deco Peacock Sculptural Table Lamp, PK 2
Mfr # KY97487
Zoro # G005386939
product price: $399.00
/pk 2, $199.50/ea
Free Shipping & Returns
$399.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 28.5"
- Width 12.5"
- Weight 13 lbs
- Depth 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # KY97487
- Zoro # G005386939
- UPC # 846092059546
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 28.5" |
Width | 12.5" |
Depth | 8" |
Details
Weight | 13 lbs |
Description
Peacock plumage in a sparkling crystalline resin shade crowns this shimmering Art Deco style, Design Toscano-exclusive lamp that longs to take its proud place on console, mantle or boudoir dresser. Stylized feathers surround a breathtaking 360-degree sculpt cast in quality designer resin and finished in antique gold with a subtle, muted teal patina wash. Switch on cord; accepts your 60-watt bulb. 121⁄2"Wx8"Dx281⁄2"H. 13 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Light Fixture CCT 12", Direct Wire (34286)
- ILC Replacement for LTS E78751 Magnifying Lamp replacement light bulb lamp (E78751 MAGNIFYING LAMP LTS)
- ALSET Mogul Base LED retrofit lamp E39 base 9000 lumen 5K LED (61193)
- BULBRITE 40W Equivalent Warm White Light A19 Dimmable LED Half Chrome Light Bulb, 2PK (861426)
- DESIGN TOSCANO Blind Justice, Greek Goddess of Law Table Lamp (PD63578)
- DESIGN TOSCANO The Peacock Goddess Illuminated Sculpture (PD726)
- DESIGN TOSCANO Goddess of the Stars Art Deco Illuminated Sculpture, PK 2 (PD972501)
- DESIGN TOSCANO Isis Egyptian Sculptural Table Lamp (CL2609)
- DESIGN TOSCANO Christmas Tree Stained Glass Lamp Illuminated Sculpture (TF10019)
- DESIGN TOSCANO Royal Cat Goddess Bastet Sculptural Table Lamp (CL7548)
- SIMPLE DESIGNS Glass Raindrop Table Lamp with Fabric Shade, Aqua with White Shade (LT2063-AOW)
- Design Toscano Table Lamps