Shop All Floor Lamps
Design Toscano
Art Deco Peacock Sculptural Floor Lamp
Mfr # KY8012
Zoro # G205386975
product price: $826.50
/ea
Free Shipping & Returns
$826.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 70 Inch
- Weight 50 lbs
- Material Resin
- Finish Gold Tones
- Depth 13 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # KY8012
- Zoro # G205386975
- UPC # 846092034833
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 70 Inch |
Depth | 13 Inch |
Width | 19 Inch |
Details
Weight | 50 lbs |
Material | Resin |
Finish | Gold Tones |
Application | Bedroom / Living Room / Office, Indoor |
Lamp Type | Floor Lamps |
Indoor / Outdoor | Indoor |
Description
Peacock plumage fans up almost five feet high in this sculptural floor lamp that lends shimmering opulence in sensual Art Deco style! Hundreds of individually sculpted, stylized feathers surround a breathtaking 360-degree sculpt cast in quality designer resin and finished in antique gold with a subtle, muted teal patina wash. Our Toscano exclusive is crowned with a sparkling crystalline resin shade. Pedal switch; accepts your 60-watt bulb. 19"Wx13"Dx70"H. 50 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA T5 Fluorescent 40Pk (FP28/841/ECO)
- ILC Replacement For NUVO LIGHTING, S9802 (S9802)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (21779)
- ILC Replacement for L & E 3-INCH FRESNEL 100W (3-INCH FRESNEL 100W L & E)
- DESIGN TOSCANO Bernini Barley Twist Column Gold Leaf Floor Lamp (NE5190041)
- DESIGN TOSCANO Prometheus Sculptural Floor Lamp (KY07954)
- DESIGN TOSCANO The Peacock Goddess Torchiere Floor Lamp (KY7932)
- DESIGN TOSCANO Queen Nefertiti Sculptural Floor Lamp (KY7918)
- DESIGN TOSCANO Gladstone Manor Floor Lamp (NE190059)
- DESIGN TOSCANO Bernini Barley Twist Column Faux Stone Floor Lamp (NE190041)
- ELEGANT DESIGNS 3 Light Floor Lamp with Scalloped Glass Shades, Restoration Bronze (LF2002-RBZ)
- Design Toscano Floor Lamps