Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Archibald the Baby Gnome Statue
Mfr # QM2693470
Zoro # G804384549
product price: $42.90
/ea
$42.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 2 lbs
- Height 11 Inch
- Depth 5 1/2 Inch
- Width 8 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # QM2693470
- Zoro # G804384549
- UPC # 840798107433
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 11 Inch |
Depth | 5 1/2 Inch |
Width | 8 Inch |
Details
Weight | 2 lbs |
Description
Our cute baby gnome statue will steal your heart he's so adorable you'll want to give him a sweet little gnome hug! Our Design Toscano cuddly baby gnome figurine is expertly sculpted, from his round, baby gnome eyes to his delightfully pointy booties. Cast in quality designer resin and hand-painted to show off every newborn detail. Another unique gnome sculpture from Toscano! 8"Wx51⁄2"Dx11"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New 290-629 Choke Cable For Mtd 700 Series 946-04364, 746-04364 (290-629)
- MONTEREY LAWN & GARDEN Neem 70%Rts Insecticide (LG 6145)
- NEPTUNES HARVEST Neptunes Harvest 142 oz Blue Label Gallon Fish Seaweed Blend Fertilizer - Pack of 4 (FS 191)
- LOGO BRANDS Michigan Halftime Lunch Cooler (171-55H)
- DESIGN TOSCANO Angel of Patience Statue: Medium (KY51174)
- DESIGN TOSCANO Boston Terrier Puppy Partner Collectible Dog Statue (JQ11232)
- DESIGN TOSCANO Chico, the Chimpanzee Hanging Baby Monkey Statue (QM2673300)
- DESIGN TOSCANO Schlepping the Garden Gnomes Bigfoot Statue (QM16042)
- DESIGN TOSCANO Hebe, the Goddess of Youth Sculpture: Estate (KY1304)
- DESIGN TOSCANO Tropical Gecko Statue (QS292570)
- GIFT ESSENTIALS Gift Essentials GEBLUEG618 Fall Tree of LIfe Wind Chime; Yellow & Orange (GEBLUEG618)
- Design Toscano Fountains, Garden Statues & Sculptures