Shop All Wall Art & Decor
Design Toscano
Apollo Belvedere, c. 350-325 BC: Bonded Marble Resin Bust
Mfr # PD72520
Zoro # G505386538
product price: $60.90
/ea
$60.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sculptural Bust 22.5"Wx14"Dx32.5"H. 34 lbs.
- Base 11.5"dia.
- Base Height 3"H.
- Marble Resin Bust 8"Wx4.5"Dx12.5"H. 3 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # PD72520
- Zoro # G505386538
- UPC # 846092027804
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Base Height | 3"H. |
Details
Sculptural Bust | 22.5"Wx14"Dx32.5"H. 34 lbs. |
Base | 11.5"dia. |
Marble Resin Bust | 8"Wx4.5"Dx12.5"H. 3 lbs. |
Description
The most worshiped of the 12 gods of ancient Greece, handsome Pythian Apollo was the patron of light, youth and masculine beauty. Our 120-140 AD Roman copy of the lost bronze original was rediscovered in Italy in the late 15th century. This work of classic antiquity, epitomizing the ideals of aesthetic perfection for hundreds of years, is replicated exclusively for us in bonded marble resin. Apollo Belvedere will take a proud place in home, office or gallery. 8"Wx41⁄2"Dx121⁄2"H. 3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Mayville Night Stand, Black (2147BK-4)
- MIDWEST FASTENER 7mm x 64mm Zinc Plated Steel Double-Ended Dowels 4PK (74667)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Navy (1300)
- CORTECH Mattress, 75inL x 30inW x 4-1/2inH, Blue (C453075P)
- DESIGN TOSCANO The Hear-No, See-No, Speak-No Evil Monkeys Statue (PD0093)
- DESIGN TOSCANO Porcelain Phrenology Head Statue (SP020)
- DESIGN TOSCANO Egyptian Goddess Isis Pyramid Treasure Box Sculpture (WU74577)
- DESIGN TOSCANO Enlightened Deities Wall Sculptures: Buddha (QS348192)
- DESIGN TOSCANO Bones of the Dinosaur T-Rex Skeleton Wall Sculpture (JQ9564)
- DESIGN TOSCANO King Arthur's Golden Chalice Gothic Sculpture (CL6121)
- TRADEMARK FINE ART Cole Borders 'Sewing Machine' Canvas Art, 14x19 (ALI21696-C1419GG)
- Design Toscano Wall Art & Decor