Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Apatosaurus Scaled Dinosaur Statue
Mfr # NE110037
Zoro # G204384545
Free Shipping & Returns
$796.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 51.5"W
- Height 24"
- Large Spiral 17.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # NE110037
- Zoro # G204384545
- UPC # 846092083831
- Country of Origin Philippines
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 51.5"W |
Height | 24" |
Details
Large Spiral | 17.5" |
Description
The Apatosaurus Dinosaur was one of the tallest and largest dinosaurs ever found. A member of the family Diplodocidae, a group of gigantic sauropod dinosaurs. The long, enormous neck, resembling a modern day giraffe, allowed the Apatosaurus the height advantage to alarm other dinosaurs such as Supersaurus and Stegosaurus to oncoming danger from Jurassic predators. The life span of the average Apatosaurus was about 100 years, this is thought because contemporary carnivores were too small to bring down a full-grown Apatosaurus. Our scaled, yet over four-foot-long, prehistoric replica dinosaur statue is cast in quality designer resin, reinforced for supreme strength with fiberglass and hand-painted with powerfully convincing color and texture to be as faithful as possible to the form of its ancient species. Our Design Toscano-exclusive, display-quality dinosaur sculpture transforms any home, garden, restaurant or hotel into something truly magnificent! Another breathtaking dinosaur statue from Toscano! 511⁄2"Wx171⁄2"Dx24"H. 19 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 20 ft L x 0.5 mm H x 10 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-10X20)
- LOGO BRANDS Arizona 24 Can Cooler (106-63)
- LAWN GENIE VALVE ANTI-SIPH AUTO 1"" (L7010)
- LIPPERT BACK TO BAYONETTE FITTING FOR WASTE MASTER (360785)
- DESIGN TOSCANO Feathered Velociraptor Jurassic-Sized Dinosaur Statue (NE220079)
- DESIGN TOSCANO Basking in God's Glory Little Girl Statue: Medium (NG34012)
- DESIGN TOSCANO Simone, the Squirrel Hanging Sculpture (NG34034)
- DESIGN TOSCANO The Swamp Beast Crocodile Garden Statue (JE111535)
- DESIGN TOSCANO Gertie, the English Flower Fairy Statue (QM14015)
- DESIGN TOSCANO Pagoda Lantern Sculpture: Medium (NG29869)
- EZ VANE EZ Vane EZ1409-GR German Shepherd Dog Weathervane with Garden Mount (EZ1409-GR)
- Design Toscano Fountains, Garden Statues & Sculptures