Shop All Sofas & Love Seats
Design Toscano
Antoinette Loveseat Sofa
Mfr # AF51252
Zoro # G705445943
product price: $1,936.86
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,936.86
Free 30-Day Returns
Key Features
- Width 45.5"W
- Depth of seat 22.75"
- Seat Height 18.25"
- Depth 31.5"
- Height 41.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AF51252
- Zoro # G705445943
- UPC # 840798136907
- Country of Origin Indonesia
- Category Sofas & Love Seats
Dimensions
Width | 45.5"W |
Depth of seat | 22.75" |
Seat Height | 18.25" |
Depth | 31.5" |
Height | 41.5" |
Seat Width | 40.5" |
Details
Fabric Content | 100% Polyester |
Description
If you simply sink into the perfectly plush comfort of the floral jacquard upholstery, you'll miss the fancy detailing and richly hand-carved solid mahogany designs in this loveseat's floral skirt and pediment top. From its padded, hand-tacked armrests to its shapely carved legs, our Design Toscano-exclusive couch is true French salon style perfectly sized for a lover's niche. 451⁄2"Wx311⁄2"Dx411⁄2"H. 29 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany/Charcoal, Metal (H38293R.N.S)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 60" 1/2 Round (WFT5-60HALF)
- ALERA Office Chair, 275 lb Cap., Black Seat (ALEWS42B17)
- FLOORTEX Chair Mat 47"x35", Rectangular Shape, Clear, for Carpet (FC118927ER)
- DESIGN TOSCANO Cleopatra Neoclassical Chaise Sofa (AF1602)
- LESRO Siena Lounge Reception 3 Seat Tandem Seating No Center Arms, Black, MD Ink Upholstery (SN3101)
- LESRO Siena Lounge Reception 3 Seat Tandem Seating No Center Arms, Brushed Steel, RS Night Sky Upholstery (SN3101)
- MODWAY FURNITURE Charisma Channel Tufted Performance Velvet Living Room Sofa Navy (EEI-3886-NAV)
- FLASH FURNITURE Sofa, 31" x 32", Upholstery Color: Black (ZB-LACEY-831-2-SOFA-BK-GG)
- FLASH FURNITURE Bridgetown Luxury Modular 5 Piece Sectional Sofa, Gray (IS-IT2231-5PCSEC-GRY-GG)
- AVE 6 Loveseat, Main Street, Seaweed, 29-1/2" x 32" (MST52-S22)
- Design Toscano Sofas & Love Seats