Shop All Desk Accessories & Organizers
Design Toscano
Antiquarian Floral Tracery Desktop Book Organizer
Mfr # BN4623
Zoro # G006614376
Free Shipping & Returns
$215.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color walnut
- Material hardwood
- Overall Width 18
- Overall Depth 7.5
- Height 10.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # BN4623
- Zoro # G006614376
- UPC # 840798140492
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 18 |
Overall Depth | 7.5 |
Height | 10.5 |
Details
Color | walnut |
Material | hardwood |
Description
Just like the Victorians before you, you'll set the mood for home or office with this desktop caddy that keeps treasured books and daily necessities within arm's reach. Our lovely Victorian era antique replica is faithfully fashioned and carefully coaxed from hardwood with floral tracery cutwork exclusively for Design Toscano. Any bibliophile will delight to showcase fine leather-bound books nestled across the wide expanse or to store collectible pens and desk trinkets in its faux brass-handled double drawers. 18"Wx7.5"Dx10.5"H. 6 lbs. Drawers fully removable. Drawers: 7.5"Wx5.5"Dx1.5"H. Middle open area: 15"Wx6.25"Dx7.5"H. Leg height: 0.5"H.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BBURAGO B 1951 Jaguar XK 120 Roadster 1 by 24 Diecast Model Car; Green (22018grn)
- PACON Tagboard, Hw, 18X24, Mla, 100Sh Pk (PAC5120)
- 3M Note, Highland, 3"X3", Yellow, PK12 (6549YW)
- WORKSTATIONPRO Silver Magnetic Hanging Binder Rings - 3 Binder & 1.5 in. Slant - Holds 375 Sheets (TH2656798)
- DESIGN TOSCANO King Arthur's Medieval Knight of the Royal Scribe Pen Holder Statue (CL78492)
- DESIGN TOSCANO Industrial Steampunk Sculptural Ink Transport Pen Collection (CL96840)
- DESIGN TOSCANO Excalibur Sculptural Opener/Desk Accessory (CL4118)
- DACASSO Classic Black Leather Hanging File Folder Box (AG-1093)
- DESKTEX Black Vinyl Rectangular Desk Pad - 20" x 36" (FRDE2036BV1)
- C-LINE PRODUCTS Magnetic Storage Pockets, Assorted, 4PK (81200)
- SAFCO ORGANIZER, DESK, DRW, MESH (SAF3262BL)
- Design Toscano Desk Accessories & Organizers