Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Angel of Patience Statue: Medium
Mfr # KY51174
Zoro # G204384804
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Large base 14"Wx14"D.
- Medium base 6"Wx6"D.
- Medium 16"Wx6"Dx21.5"H. 7 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # KY51174
- Zoro # G204384804
- UPC # 840798106542
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Details
Large base | 14"Wx14"D. |
Medium base | 6"Wx6"D. |
Medium | 16"Wx6"Dx21.5"H. 7 lbs. |
Description
Classically posed and full of spiritual rapture, this stunning angel is an heirloom investment for generations to come. This Design Toscano fine memorial sculpt is cast in quality designer resin and hand-painted one piece at a time to enhance every sculptural detail. Our garden angel showcases emotion often challenging to capture in a classic angel sculpture and is sure to be the focal point of any home or garden setting. Simple assembly required. 16"Wx6"Dx211⁄2"H. 7 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKY-PET Perky Pet PP217 8 oz. Window Mount Hummingbird Feeder (PP217)
- OMNICEL ER32L100 3.6V Sz 1/6D Lithium Battery Nickel Pin Telematics (ER32L100)
- ILC Replacement Power Wheels Flj84 PW Jurassic World Dino Racer Gray Wheel Dino Racer (fvb13/flj84) (FLJ84 PW JURASSIC WORLD DINO RACER GRAY WHEEL FOR)
- SQWINCHER Cooler, Plastic, 5 gal., 13-1/2 in Diameter (158400104)
- DESIGN TOSCANO Roman Doric Column Classical Fluted Architectural Plinth: Tall (NE800105)
- DESIGN TOSCANO Farmer Frank Garden Statue (QL2734)
- DESIGN TOSCANO Fountec Garden Fountain Algaecide and Water Clarifier (EC50008)
- DESIGN TOSCANO Service Station Visible Gas Pump Metal Sculpture (FU79361)
- DESIGN TOSCANO Easter Island Ahu Akivi Moai Monolith Statue: Large (DB555)
- DESIGN TOSCANO Angel of Patience Statue: Large (KY1174)
- DESIGN TOSCANO Hole in One African Meerkat Garden Statue: Set of Two (QM931434)
- Design Toscano Fountains, Garden Statues & Sculptures