Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Angel of Patience Statue: Large
Mfr # KY1174
Zoro # G204385702
Free Shipping & Returns
$370.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 37 1/2 Inch
- Material Resin
- Weight 25 lbs
- Width 30 Inch
- Color Whites
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # KY1174
- Zoro # G204385702
- UPC # 846092000814
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 37 1/2 Inch |
Width | 30 Inch |
Depth | 14 Inch |
Details
Material | Resin |
Weight | 25 lbs |
Color | Whites |
Shape | Specialty |
Type | Decorative Figure |
Description
Classically posed and full of spiritual rapture, this stunning angel is an heirloom investment for generations to come. This Design Toscano fine memorial sculpt is cast in quality designer resin and hand-painted one piece at a time to enhance every sculptural detail. Our garden angel showcases emotion often challenging to capture in a classic angel sculpture and is sure to be the focal point of any home or garden setting. Simple assembly required. 30"Wx14"Dx371⁄2"H. 25 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Timber Ridge Guide BAR - 12 20" x3.5" x0.5" (A-B112D0CLPO)
- DRY TOP Heavy Duty Tarp, Olive (61620)
- BRIGGS & STRATTON Throttle Cable (740194MA)
- TOOLITE Scoop Shovel, Aluminum Blade, 48 in L Natural Hardwood Handle (49512)
- DESIGN TOSCANO Frances, the Flower Girl Statue (EU9294)
- DESIGN TOSCANO Kahuna Tiki Surfer Dude Statue (AL60180)
- DESIGN TOSCANO German Shepherd Puppy Partner Collectible Dog Statue (JQ11223)
- DESIGN TOSCANO Wheelbarrow Willie: Garden Gnome Statue (QM2433000)
- DESIGN TOSCANO Peace and Harmony Blue Sea Turtle Statue Set (QL60102)
- DESIGN TOSCANO A Visit from Santa Claus Holiday Statue (EU28288)
- DESIGN TOSCANO The Knothole Gnomes Garden Welcome Tree Sculpture: Door Gnome (QL4281)
- Design Toscano Fountains, Garden Statues & Sculptures