Shop All Table Lamps
Design Toscano
Andes Alpaca of Rainbow Mountain Sculptural Table Lamp
Mfr # JQ12103
Zoro # G805386948
product price: $161.95
/ea
Free Shipping & Returns
$161.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 23.5"
- Width 14.5"W
- Blue Fabric Shade 14"Dia.x8"H.
- Large Spiral 14.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # JQ12103
- Zoro # G805386948
- UPC # 840798131353
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 23.5" |
Width | 14.5"W |
Details
Blue Fabric Shade | 14"Dia.x8"H. |
Large Spiral | 14.5" |
Description
Get your llama on! Wearing the traditional pompoms of Peru's high altitude Vilcabamba range, our fluffy mascot lamp lights up a kid's room, a sun porch or anywhere ready for some fun decor. Mirroring the Peruvian llamas of Vinicunca's Rainbow Mountain, our animal statue is sculpted with pert ears and adorably large eyes, cast in quality designer resin and individually hand painted in bright colors. Basking in an almost sunny glow beneath a Newport blue fabric lampshade, our trendy Design Toscano-exclusive work of functional art adds a chic accent to delight any animal lover. Switch on cord; accepts your 40-watt bulb. 141⁄2"dia.x231⁄2"H. 3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® LED Lantern/Flashlight (DML807)
- SUREFIRE Replacement Lamp, Xenon (MN03)
- ETI LED Shop Light (54590141)
- TERRACYCLE REGULATED WASTE HEPA Filter, 1 Included (55-325)
- DESIGN TOSCANO The Peacock Goddess Illuminated Sculpture (PD726)
- DESIGN TOSCANO Ravishing Peacock Petite Tiffany-Style Table Lamp (TF10043)
- DESIGN TOSCANO Egyptian Torch Offering Table Lamp (PD0198)
- DESIGN TOSCANO Goddess of the Stars Art Deco Illuminated Sculpture, PK 2 (PD972501)
- DESIGN TOSCANO Goddess of the Stars Art Deco Illuminated Sculpture (PD72501)
- DESIGN TOSCANO Steampunk Airship Illuminated Sculpture (CL6654)
- CREEKWOOD HOME Oslo 19.5in Contemporary USB Port Feature Metal Table Lamp, Brushed Steel, Tan Drum Fabric Shade (CWT-2012-TN)
- Design Toscano Table Lamps