Shop All Candleholders
Design Toscano
Altar of the Goddess Bastet
Mfr # QL194545
Zoro # G305386691
$23.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5"
- Width 4.5"W
- Overall Depth 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # QL194545
- Zoro # G305386691
- UPC # 846092011025
- Country of Origin China
- Category Candleholders
Dimensions
Height | 5" |
Width | 4.5"W |
Overall Depth | 2.5" |
Description
Let Bastet, the goddess of fire and felines, add mystic illumination to any evening with this Toscano-exclusive altar image. Cast in quality designer resin as a unique gift to yourself or a favorite Egyptophile! Do not leave lit candles unattended. Candles not included. 41⁄2"Wx21⁄2"Dx5"H. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Murai Modern Bohemian Natural Brown Rattan Dining Chair (211-12765-ZORO)
- HASTINGS HOME Hastings Home Lizzie 3 Piece Quilt Set - Full/Queen (176594GJZ)
- NATIONAL PUBLIC SEATING Folding Chair, Vinyl, 29-1/2in H, Black, PK4 (1210)
- BESTAR L Shaped Desk, 69.2" D, 71.1" W, 30.4" H, White/Chocolate, Melamine (99860-52)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlesticks: Set of Two Estate (TV999798)
- DESIGN TOSCANO Angels of Virtue Sculptural Candleholders (EU79299)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlestick: Grande (TE1038)
- DESIGN TOSCANO Temple of Luxor Egyptian Candleholder: Amenhotep & Rameses (QL912419)
- DESIGN TOSCANO Tribal Funk Contemporary Candle Holder Set (QL9655)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Amenhotep (QL12419)
- R16 HOME Golden Luxury Tilted Hexagon Small Candle Holder (2102S)
- Design Toscano Candleholders