Shop All Candleholders
Design Toscano
Altar of the Goddess Bastet, PK 2
Mfr # QL9194545
Zoro # G805386665
$34.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5"
- Width 4.5"W
- Overall Depth 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # QL9194545
- Zoro # G805386665
- UPC # 846092031139
- Country of Origin China
- Category Candleholders
Dimensions
Height | 5" |
Width | 4.5"W |
Overall Depth | 2.5" |
Description
Let Bastet, the goddess of fire and felines, add mystic illumination to any evening with this Toscano-exclusive altar image. Cast in quality designer resin as a unique gift to yourself or a favorite Egyptophile! Do not leave lit candles unattended. Candles not included. 41⁄2"Wx21⁄2"Dx5"H. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON PARK Madison Park MP70-439 Laurel Shower Curtain - Ivory (MP70-439)
- FLASH FURNITURE 30" LeatherSoft Bar Height Barstools, Light Brown, PK2 (2-ET-ER18345-30-LB-GG)
- TRADEMARK FINE ART Yucel Basoglu 'Waterfall Rocks' Canvas Art, 24x24 (1X06898-C2424GG)
- TRADEMARK FINE ART David Faraquharson 'Off Fishing' Canvas Art, 24x47 (BL0513-C2447GG)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Rameses (QL12459)
- DESIGN TOSCANO Malbark Castle Gothic Floor Candelabra (FU67244)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlestick: Estate (TV997980)
- DESIGN TOSCANO Tribal Funk Contemporary Candle Holder Set (QL9655)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlesticks: Set of Two Estate (TV999798)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Amenhotep (QL12419)
- ELK HOME Delmont Votive, Large Whitewash (S0807-9773)
- Design Toscano Candleholders