Shop All Wall Art & Decor
Design Toscano
African Water Gatherer Statue
Mfr # QS2166
Zoro # G405386515
product price: $183.95
/ea
Free Shipping & Returns
$183.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 7.5"
- Width 7.5"W
- Height 33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # QS2166
- Zoro # G405386515
- UPC # 846092092857
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Depth | 7.5" |
Width | 7.5"W |
Height | 33" |
Description
Conjure the feminine vision of life-giving wisdom with this African princess who majestically stands almost a full yard tall! After casting the piece in quality designer resin, our Design Toscano artisans use a special process to apply actual sequined fabric, giving the work not only visual beauty, but a special tactile quality. Finishing touches include hand-painted faux bronze accents on the finest details including water pots and headbands. Our exotic Design Toscano exclusive African princess statue is a standout focal point! 71⁄2"Wx71⁄2"Dx33"H. 6 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAWRENCE FRAMES 5 x 7 in. Hinged Double Picture Frame, Black (660057D)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK10 (LTB 20B/W)
- HIRSH 36" W 2 Drawer Lateral File Cabinet, Black, Letter (16778)
- SAUDER 2-Door Storage Cabinet Chalk Oak (433242)
- DESIGN TOSCANO Fairies of the Enchanted Grove Wall Sculptures: Set (CL94919)
- DESIGN TOSCANO Raised Expectations Elephant Wall Sculpture (KY5054)
- DESIGN TOSCANO King Tut Cartouche Sculptural Wall Plaque (QL1248210)
- DESIGN TOSCANO The Holy Family Nativity Religious Art Glass Panel (GM1201)
- DESIGN TOSCANO Celestial Harmony: Sun and Moon Wall Sculpture (NG32758)
- DESIGN TOSCANO The Last Supper Detailed Version, Leonardo Da Vinci Wall Sculpture (EU37012)
- TRADEMARK FINE ART Dan Monteavaro 'Anyone Now' Canvas Art, 14x19 (ALI0967-C1419GG)
- Design Toscano Wall Art & Decor