Shop All Wall Art & Decor
Design Toscano
African Serengeti Tribal-Style Animal Wall Mask: Gemsbok
Mfr # EU34911
Zoro # G605387305
product price: $36.90
/ea
$36.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Browns
- Depth 2 Inch
- Weight 1 lbs
- Height 14"
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # EU34911
- Zoro # G605387305
- UPC # 846092020560
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Depth | 2 Inch |
Height | 14" |
Width | 5 Inch |
Details
Color | Browns |
Item | Decorative Figure / Wall Accents |
Weight | 1 lbs |
Material | Wood |
Shape | Specialty |
Description
Hand-painted in the natural palette of Africa, this designer resin work of art adds a dimensional quality whether alone or paired with a favorite painting. The Nigerian-born artist's foot-tall, stylized wall sculptures lend a truly tribal touch to any gallery. Gemsbok: 5"Wx2"Dx14"H. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR U Shaped Desk, 93-39/64" D, 65" W, 65.9" H, White Chocolate, Melamine (52414-31)
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 18" X 96" X 29", High Pressure Laminate Top (SP1896PX-07)
- RICARDO Ricardo Isabella Lace Rod Pocket Curtain Panel with 18" Ruffle and Tie-Back (02780-70-096-02)
- GLARO Umbrella Bags, PK100 (UB100)
- DESIGN TOSCANO Compass Rose Stained Glass Window (TF5030)
- DESIGN TOSCANO Assyrian War-Chariot Wall Sculpture (QL13833)
- DESIGN TOSCANO Celestial Harmony: Sun and Moon Wall Sculpture (NG32758)
- DESIGN TOSCANO Large Scale Buffalo of the Great Plains Trophy Wall Statue (NE180039)
- DESIGN TOSCANO Porcelain Palmistry Hand (SP030)
- DESIGN TOSCANO Holy Family with the Young Saint John and Mary Magdalene: Large (DA2933)
- TRADEMARK FINE ART Laurie Korsgaden 'Blue Bird Pink Flowers' Canvas Art, 24x32 (ALI41993-C2432GG)
- Design Toscano Wall Art & Decor