Shop All Wall Art & Decor
Design Toscano
African Gele Headdresses Maiden Sculpture: Badu
Mfr # QS28852
Zoro # G805386528
product price: $47.90
/ea
$47.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8.5"
- Material Resin
- Weight 2 lbs
- Height 9 1/2 Inch
- Shape Specialty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # QS28852
- Zoro # G805386528
- UPC # 840798119641
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Width | 8.5" |
Height | 9 1/2 Inch |
Details
Item | Decorative Figure |
Material | Resin |
Weight | 2 lbs |
Shape | Specialty |
Large Spiral | 2 1/2 Inch |
Description
Celebrating African sculpture by heralding the ancient headdress or "gele," Ghanaian artist Ohene pays homage to the intricate wraps that indicated the power and status of West African queens documented in ancient Nubian statues. Our African statue is cast in quality designer resin, hand-painted in the celebratory palette of Africa and embellished with dimensional earrings and is deeply etched and sparkles with tiny faux jewels. Our Basil Street-exclusive, modern African statue can stand alone as exotic safari decor or take its place amidst your prized safari decorations for home or gallery. 81⁄2"Wx21⁄2"Dx91⁄2"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 6" Square Tapered Leg with bolt and 1" Satin Brass Ferrule - Ash (01241006ASSB6)
- INVAL Curved Top Desk 55.12 in. W x 19.69 in. D x 29.53 in. H in Smoke Oak (ES-12903)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 23.75 W, 30 L, 28.25 H, Cast Iron, Iron Top, Black (XU-T2230-GG)
- SAUDER Shoal Creek Night Stand Ooa 3a (410412)
- DESIGN TOSCANO Greek Spartan Helmet (WJ4571)
- DESIGN TOSCANO A Pondering Fairy Collectible Box (PD101)
- DESIGN TOSCANO Inspired by the Moment Statue: Small, Bronze Finish (CL80748)
- DESIGN TOSCANO King Tut Cartouche Sculptural Wall Plaque (QL1248210)
- DESIGN TOSCANO Pray for Peace Bonded Marble Angel Statue (PD2704)
- DESIGN TOSCANO Ludwig van Beethoven Sculptural Composer Bust (DS194443)
- TRADEMARK FINE ART Chariklia Zarris 'Gossamer Dragonflies I' Canvas Art, 10x24 (WAG00859-C1024GG)
- Design Toscano Wall Art & Decor