Shop All End Tables
Design Toscano
Adoree French 1920s-Style Occasional Side Table: Each
Mfr # AF57622
Zoro # G505386491
product price: $741.00
/ea
Free Shipping & Returns
$741.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 22.5"W
- Height 33"
- Depth 18.5"
- Drawer Dims 15.5"Wx12"Dx6.75"H.
- Leg Height 15"H.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AF57622
- Zoro # G505386491
- UPC # 840798132893
- Country of Origin Indonesia
- Category End Tables
Dimensions
Width | 22.5"W |
Height | 33" |
Depth | 18.5" |
Leg Height | 15"H. |
Details
Drawer Dims | 15.5"Wx12"Dx6.75"H. |
Description
With a beautiful vintage feel that's refined but not fussy, this echo of the classic 1920s is the epitome of European refinement. With cabriole legs and a single drawer with brass pull, this oval-topped exclusive is at home in a sophisticated urban setting. Hand carved of solid mahogany, our Design Toscano-exclusive amazing work of decorative furniture art adds a great dose of French drama to the bedroom and will have you saying, "Ooh-la-la!" Great in pairs at bedside in your master bedroom or flanking reading chairs in your living room. 171⁄2"Wx211⁄2"Dx33"H. 22 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Advantage Navy Church Chairs 18.5" Wide (PCHT185-101)
- FLASH FURNITURE Blue Plastic Stackable School Chair with 13.25'' Seat Height, PK4 (4-YU-YCX4-004-BLUE-GG)
- ZORO SELECT Fabric Task Chair, 20 1/2-, Adjustable, Black (452R13)
- HOLLAND BAR STOOL CO 42" Black North Dakota State Pub Table (L216B4228NDakSt-B)
- DESIGN TOSCANO Wisdom Owl Sculptural Side Table (JQ10266)
- DESIGN TOSCANO The Kasbah Camel Sculptural Side Table (AH22576)
- DESIGN TOSCANO Moroccan Monkey Business Sculptural Side Table (EU31691)
- DESIGN TOSCANO Tabby at Your Service Sculptural Cat Side Table (JQ9974)
- DESIGN TOSCANO Lord Langton's Castle Glass-Topped Sculptural Table (CL0006)
- DESIGN TOSCANO Wise Quack Rubber Duck Sculptural Side Table (JQ8609)
- MONARCH SPECIALTIES Accent Table - 32"L / Dark Taupe Hall Console (I 2472)
- Design Toscano End Tables