Shop All Bookends
Design Toscano
Abraham Lincoln (1809-1865) Cast Iron Sculptural Bookends
Mfr # SP3038
Zoro # G605389460
product price: $48.25
/ea
$48.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 2"
- Height 5.5"
- Width 4.5"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # SP3038
- Zoro # G605389460
- UPC # 840798116688
- Country of Origin China
- Category Bookends
Dimensions
Depth | 2" |
Height | 5.5" |
Width | 4.5"W |
Description
Choose our recast 1930 Abraham Lincoln bookends to add the historical prestige of the 16th President of the United States to your office, library or bookshelf. Originally hand sculpted with the laurel wreath of ancient Rome surrounding Honest Abe's profile, these handsome works of functional art pay homage to a most successful commander-in-chief. Cast in heavyweight foundry iron with ebony and gold highlights, this gift of American memorabilia will delight historians, attorneys and those with a patriotic spirit. Each 41⁄2"Wx2"Dx51⁄2"H. 3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Microfiber Memory Foam Bathmat, Oversized Padded Nonslip Accent Rug for Home, Wave Pattern (Blue) (166367GOB)
- SAFCO Standing Desk, 31-3/4" D, 47-1/4" W, 36" to 42" H, White (1959WH)
- FLASH FURNITURE Executive Chair, Mesh, 21 3/4- Height, Padded, Blue Mesh (BL-ZP-806-BL-GG)
- PALMER HAMILTON Rectangle Folding Bench Table, 145 in W, 29 in H, Gray Glace (19F18293012GB)
- DESIGN TOSCANO Industrial Gear Sculptural Iron Bookends (QH9631)
- DESIGN TOSCANO Bastet Cat Goddess of Ancient Egypt Sculptural Bookends (JQ7905)
- DESIGN TOSCANO Batter Up! Vintage Baseball Slugger Cast Iron Sculptural Bookend Pair (SP1155)
- DESIGN TOSCANO Educated Elephant Cast Iron Bookend: Pair (SP9739)
- DESIGN TOSCANO Arthurian Knight Bookends (CL3434)
- DESIGN TOSCANO Over the Fence Scotty Dog Cast Iron Sculptural Bookend Pair (SP2762)
- UNIVERSAL Bookends, Magnetic, 6x5x7, Metal, Blk, PK2 (UNV54071)
- Design Toscano Bookends