Shop All Floor Lamps
Design Toscano
Aberdeen Manor Gothic Lantern Floor Lamp, PK 2
Mfr # KY9404761
Zoro # G605386971
product price: $484.99
/pk 2, $242.50/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 46" H.
- Depth 14.5"
- Width 14.5"W
- Frosted Glass Panels Qty 6 - 9"Dia.x17"H.
- Base Height 4"H.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # KY9404761
- Zoro # G605386971
- UPC # 846092030620
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 46" H. |
Depth | 14.5" |
Width | 14.5"W |
Base Height | 4"H. |
Details
Frosted Glass Panels | Qty 6 - 9"Dia.x17"H. |
Lantern | 18"H. x 8" dia. |
Description
In Medieval times, metalworkers created handsome Gothic lanterns like this Toscano exclusive. Shed your own light with our sculptural metal and cast designer resin filigree lamp fitted with glass panels. Standing nearly six feet tall, this lamp is a columnar masterpiece blending art, architecture, and the elements of fine decor. Accepts your 60-watt bulb; includes pedal switch. See Additional Views for details. Each: 141⁄2"dia.x681⁄2"H. 20 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONCO Dusk to Dawn LED Fixture (DTD40-NW-G3-AR-5-TLRPC-1-GY3S)
- ILC Replacement For OSRAM SYLVANIA G8T5 (WW-6Q7R-1)
- LITHONIA LIGHTING Lithonia Lighting® Contemporary Switchable Bracket LED Vanity 24", 3000-4000K, 1550 Lumens, Gry (FMVCSLS-24IN-MVOLT-30K35K40K-90CRI-BN-M6)
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26 (S9164)
- DESIGN TOSCANO Prometheus Sculptural Floor Lamp (KY07954)
- DESIGN TOSCANO Goddess Hestia Sculptural Floor Lamp (KY8025)
- DESIGN TOSCANO Bernini Barley Twist Column Faux Stone Floor Lamp (NE190041)
- DESIGN TOSCANO Lord Earl Houghton's Elephant Sculptural Floor Lamp (KY7940)
- DESIGN TOSCANO Queen Nefertiti Sculptural Floor Lamp (KY7918)
- DESIGN TOSCANO The Peacock Goddess Torchiere Floor Lamp (KY7932)
- BOSTITCH Swing Arm Metal Floor Lamp, Black (VLF100F)
- Design Toscano Floor Lamps