Shop All Floor Lamps
Design Toscano
Aberdeen Manor Gothic Lantern Floor Lamp
Mfr # KY404761
Zoro # G905386954
product price: $256.50
/ea
Free Shipping & Returns
$256.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 46" H.
- Width 14.5"W
- Base Height 4"H.
- Large Spiral 14.5"
- Lantern 18"H. x 8" dia.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # KY404761
- Zoro # G905386954
- UPC # 846092004256
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 46" H. |
Width | 14.5"W |
Base Height | 4"H. |
Details
Large Spiral | 14.5" |
Lantern | 18"H. x 8" dia. |
Frosted Glass Panels | Qty 6 - 9"Dia.x17"H |
Description
In Medieval times, metalworkers created handsome Gothic lanterns like this Toscano exclusive. Shed your own light with our sculptural metal and cast designer resin filigree lamp fitted with glass panels. Standing nearly six feet tall, this lamp is a columnar masterpiece blending art, architecture, and the elements of fine decor. Accepts your 40-watt bulb; includes pedal switch. See Additional Views for details. 141⁄2"dia.x681⁄2"H. 20 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAT-R-SHIELD SHAT-R-SHIELD 40W, T12 Linear Fluorescent Light Bulb (F40T12 Neutral Deluxe)
- POWERZONE PowerZone ORCRTLLED526 Work Light, LED Lamp (ORCRTLLED526)
- LARSON ELECTRONICS Explosion Proof Lighting, T8, 64W (EPL-48-2L-T8-SFC)
- SIGNIFY Circular Fluorescent Lamp, 8" Bulb Dia. (FC8T9/COOL WHITE PLUS)
- DESIGN TOSCANO Bernini Barley Twist Column Gold Leaf Floor Lamp (NE5190041)
- DESIGN TOSCANO Prometheus Sculptural Floor Lamp (KY07954)
- DESIGN TOSCANO Bernini Barley Twist Column Faux Stone Floor Lamp (NE190041)
- DESIGN TOSCANO The Peacock Goddess Torchiere Floor Lamp (KY7932)
- DESIGN TOSCANO Gladstone Manor Floor Lamp (NE190059)
- DESIGN TOSCANO Queen Nefertiti Sculptural Floor Lamp (KY7918)
- SIMPLE DESIGNS Brushed Nickel Drum Shade Floor Lamp, White (LF2004-WHT)
- Design Toscano Floor Lamps