Shop All Sofas & Love Seats
Design Toscano
Abbotsford House Victorian Sofa
Mfr # AF13840
Zoro # G905386701
product price: $2,278.86
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,278.86
Free 30-Day Returns
Key Features
- Width 60"W
- Height 41"
- Large Spiral 27"
- Fabric Content 100% Polyester Click to Order Replacement Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AF13840
- Zoro # G905386701
- UPC # 846092036028
- Country of Origin Indonesia
- Category Sofas & Love Seats
Dimensions
Width | 60"W |
Height | 41" |
Details
Large Spiral | 27" |
Fabric Content | 100% Polyester Click to Order Replacement Hardware |
Description
The deep-seated comfort of this stately sofa lies in its generous suspension, covered in exquisite double-welted quality jacquard upholstery in the color of scarlet flora atop light green vines and set against a tan background. Taking two weeks to hand-carve in solid mahogany, from the gracefully arching legs and arms to the intricately stylized nobleman at its crown, this expansive reproduction sofa is true Victorian style. See additional views for upholstery color swatch. Simple assembly required. 60"Wx27"Dx41"H. 85 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Dolly for 20 Melody Music Stands (DYMS20)
- VOLLRATH Servewell Well Assembly (38101)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'Odessa' Canvas Art, 12x19 (PSL0781-C1219GG)
- TRADEMARK FINE ART Grace Popp 'Laundry Day In The Alley I' Canvas Art, 22x32 (WAG16689-C2232GG)
- DESIGN TOSCANO Cleopatra Neoclassical Chaise Sofa (AF1602)
- BAXTON STUDIO Loreto Navy Blue Velvet Upholstered Brushed Gold Finished Sofa (157-8864)
- MANHATTAN COMFORT Kiss Loveseat in Red (LS010-RD)
- ALERA Loveseat, 31-1/2" x 32", Upholstery Color: Black (ALERL22LS10B)
- BAXTON STUDIO Scarlett Beige Button-Tufting with Nailheads 2-Seater Loveseat (129-7081)
- MANHATTAN COMFORT Kiss Loveseat in White (LS010-WH)
- FLASH FURNITURE Stone Gray Faux Linen Sofa with Wooden Legs (IS-VS100-GY-GG)
- Design Toscano Sofas & Love Seats