Shop All Fountains, Garden Statues & Sculptures
Design Toscano
A Visit from Santa Claus Holiday Statue
Mfr # EU28288
Zoro # G404385502
product price: $249.66
/ea
Free Shipping & Returns
$249.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 32"
- Depth 12"
- Width 14"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # EU28288
- Zoro # G404385502
- UPC # 840798103046
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 32" |
Depth | 12" |
Width | 14"W |
Description
Ho ho ho! Flanking the fireplace, embellished beside the Christmas tree or sharing holiday tidings with guests outside your festive front door, Santa Claus has checked his list twice to know if you've been naughty or nice! Our nearly three-foot-tall Kris Kringle statue is cast in quality designer resin and hand-painted in full Saint Nicholas yuletide splendor exclusively for Design Toscano. 14"Wx12"Dx32"H. 17 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FURREALZ Tubular Squeaker Pig Toy (ZD2114 14)
- 3M Stabilizer Rotted Wood 8Oz (20131)
- TENNSCO Bench Pedestal, 16-1/4 in, Gray (LBP-1 MED GRAY)
- RAID Fogger 1.27 oz (00892)
- DESIGN TOSCANO Easter Island Ahu Akivi Moai Monolith Statue: Large (DB555)
- DESIGN TOSCANO Boston Terrier Puppy Partner Collectible Dog Statue (JQ11232)
- DESIGN TOSCANO Puppy Pail Pour Garden Fountain (SH382614)
- DESIGN TOSCANO Gigi the Garden Giraffe Statue (NG29314)
- DESIGN TOSCANO Zen Kitty Meditating Cat Statue (QM2936400)
- DESIGN TOSCANO Infinite Nature Divine Universe Tabletop Fountain (SH205011)
- DESIGN TOSCANO Large Trumpeting Soldier Statue (NE140007)
- Design Toscano Fountains, Garden Statues & Sculptures