Shop All Desks
Design Toscano
19th Century Chippendale Mahogany Partners Writing Desk
Mfr # AF7050
Zoro # G605445975
product price: $2,278.86
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,278.86
Free 30-Day Returns
Key Features
- Overall Width 64"W
- Overall Depth 33.5"
- Overall Height 30.5"
- Features Five functional drawers on one side, non-opening drawer fronts on other side.
- Side Drawers 14.5"Wx3"Dx14.5"H.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AF7050
- Zoro # G605445975
- UPC # 840798137133
- Country of Origin Indonesia
- Category Desks
Dimensions
Overall Width | 64"W |
Overall Depth | 33.5" |
Overall Height | 30.5" |
Leg Height | 20.25"H. |
Details
Features | Five functional drawers on one side, non-opening drawer fronts on other side. |
Side Drawers | 14.5"Wx3"Dx14.5"H. |
Kneehole Area (both sides) | 25"Wx15"Dx24.75"H. |
Middle Drawer | 26.75"Wx3"Dx14.5"H. |
Description
What luxury! Based on the airy expansiveness of traditional library tables, this writing desk created for senior partners brings a rich legacy in the tradition of cabinet-maker Thomas Chippendale. Over five feet of hand-carved mahogany stretches out as an instantly impressive showpiece of 19th century antique replica furniture art. Beneath the exquisitely detailed gadroon edge detail, sit five imminently useful drawers with brass handles and the swooning curves of bellflowerembellished cabriole legs that terminate atop ball and claw feet. Traditionally crafted, our Design Toscano exclusive is hand finished with an age-old staining technique of layering, glazing, and distressing that further beautifies this fine English furniture replica. Hand carved of solid mahogany, our work of furniture art is a family heirloom to be passed down through generations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Plum (86484-P)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, BF, Glides, BLK (BR-VMBSO-RG-BF-RG-8540)
- LORELL LorellĀ® Clear Sleeve Floor Protectors - 1.63" Diameter Round - 8/Pack (42592)
- FLOORTEX Black PVC Chair Mat (124553HLBV)
- DESIGN TOSCANO Chateau Anjou Demi-Desk (AF7289)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Shelves, 48 in.L, L Shape, Work, Laptop, Brown Laminate (I 7721)
- D2D TECHNOLOGIES 59 x 47 x 24 in. Wood & Metal Desk - Brown & Gray (D22998354)
- BESTAR Norma Desk Shell, Walnut Grey & White (181400-000035)
- BESTAR U Shaped Desk, 92.4" D, 71.1" W, 70.1" H, White/Deep Gray, Melamine (110890-17)
- BOSS OFFICE PRODUCTS Boss Center Desk Drawer - Driftwood (N185-DW)
- SAFCO Workstation Desk, 30" D, 33" W, 51-1/2" H, Desktop: Beech, Fabric: Dark Gray (1958DG)
- Design Toscano Desks