Shop All Door Knockers
Design Toscano
10 Downing Street Lion Authentic Brass Door Knocker
Mfr # TE10
Zoro # G405386850
product price: $117.90
/ea
Free Shipping & Returns
$117.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8.5"
- Depth 3"
- Width 5"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # TE10
- Zoro # G405386850
- UPC # 846092040582
- Country of Origin India
- Category Door Knockers
Dimensions
Height | 8.5" |
Depth | 3" |
Width | 5"W |
Description
The only other place you can tap this knocker, is where the British Prime Minister will answer the door! This is a foundry brass casting replica of an original 18th century imperial lion used for the British Prime Minister's residence in London at No. 10 Downing Street. Give your guests a dignified British welcome, as Winston Churchill and Margaret Thatcher did when they answered the call of this door knocker. Our Design Toscano authentic foundry brass casting is sure to impress with resonant knocks that make grand statements on front doors. Finished in polished brass, it comes complete with matching strike plate. Hardware is not included. 5"Wx3"Dx81⁄2"H. 4 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Security Chain, Square, L 2 Ft, W 5/8 In (14KS Chain & Sleeve 2')
- DELTANA Roller Catch, Heavy Duty Satin Nickel (RCA430U15)
- PRIME-LINE Casement Window Lock, Brass Plated Single Pack (H 3553)
- ADIPRO KEYFOB 26 BIT 125KHZ, GRAY, 25PK (0E-KEYFPK25)
- DESIGN TOSCANO Grande Florentine Lion Authentic Foundry Iron Door Knocker (SP920)
- DESIGN TOSCANO Black Cat Authentic Foundry Iron Door Knocker (QH10572)
- DESIGN TOSCANO Claddagh Authentic Foundry Iron Door Knocker (SP27007)
- DELTANA Door Knocker, Victorian Lifetime Brass (DK7356CR003)
- PRIME-LINE Door Knocker and Viewer, Diecast Construction, Antique Brass Finish Single Pack (S 4235)
- DELTANA Door Knocker, Imperial Bright Brass (DK854U3)
- PRIMELINE TOOLS Door Knocker and Viewer, 9/16 in. Bore, 160-Degree View Angle, Antique Brass (Single Pack) (MP4235)
- Design Toscano Door Accessories