Shop All Storage Bins
Design Imports
Storage Cube, Polyester, Teal
Mfr # CAMZ37951
Zoro # G910446292
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Teal
- Material Polyester
- Shape Sqaure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Imports
- MFR # CAMZ37951
- Zoro # G910446292
- UPC # 738215379511
- Country of Origin China
- Category Storage Bins
Details
Color | Teal |
Material | Polyester |
Item | Storage Cube |
Shape | Sqaure |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Tote, Wheeled, Capacity 120 Lb (1TCY5)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXBK)
- WALL CONTROL Expanded Industrial Pegboard Kit, Grey/Black (35-IWRK-800-GB)
- STOREX Cubby Storage Bin, 5 PK (62436U05C)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Plastic, 8 3/8 in W, 7 in H, 18 1/2 in L, Yellow (QP1887YL)
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Plastic, Blue, 6 PK (QUS239BL)
- REALLY USEFUL BOX Storage Bin, Plastic, Clear/Blue, 5 PK (8.1C-PK5CB)
- ROMANOFF Storage Bin, Plastic, Green, 3 PK (72505)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Yellow (PB1816-11 Yellow)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 11 1/8 in W, 4 in H, 11 5/8 in L, Black (QSB109BR)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 17 7/8 in L, Yellow (30138YELLOBLANK)
- Design Imports Storage Bins