Shop All Storage Bins
Design Imports
Storage Cube, Polyester, Teal
Mfr # CAMZ37949
Zoro # G810446293
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Teal
- Material Polyester
- Shape Sqaure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Imports
- MFR # CAMZ37949
- Zoro # G810446293
- UPC # 738215379498
- Country of Origin China
- Category Storage Bins
Details
Color | Teal |
Material | Polyester |
Item | Storage Cube |
Shape | Sqaure |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Welded Under-Counter Height Storage Cabinet, 36"Wx18"Dx36"H, Black (3618-BLK)
- DAYTON Drum Dumper, 1 Drum, 55 gal., 800 lb. (21VG37)
- FLAMBEAU Adjustable Compartment Box with 18 to 73 compartments, Plastic, 5 in H x 16-3/4 in W (T9501)
- TENNSCO 20 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 30 in H, Stationary (J1830SUBK)
- QUANTUM STORAGE SYSTEMS Storage Bin, Polypropylene, 11 in W, 5 in H, Clear (QUS235CL)
- TEACHER CREATED RESOURCES Book Storage Bin, Plastic, Purple, 6 PK (20389)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, 23 5/8 in L, Clear (QSB814CL)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Beige (PB108-7 Stone)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Red (30128RED)
- PARTNERS BRAND Shelf Storage Bin, Yellow, 36 PK (BINPS101Y)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8-3/8 in W, 6 in H, 11-5/8 in L, Blue, 8 PK (K-QSB207BL-8)
- Design Imports Storage Bins