Shop All Storage Bins
Design Imports
Storage Cube, Polyester, Black
Mfr # CAMZ10602
Zoro # G210446305
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Shape Sqaure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Imports
- MFR # CAMZ10602
- Zoro # G210446305
- UPC # 72456106025
- Country of Origin China
- Category Storage Bins
Details
Color | Black |
Material | Polyester |
Item | Storage Cube |
Shape | Sqaure |
Description
The Design Imports - CAMZ10602 is a square-shaped storage cube, providing ample space for storing various items. The shape of the cube makes it suitable for efficient use of space, fitting well into corners or against flat surfaces. It's designed to accommodate a variety of objects while maintaining its form.
This storage cube is crafted from polyester material which contributes to its durability and longevity. Its black color lends it a versatile aesthetic appeal that can blend seamlessly with most decor styles without overpowering them. The polyester material also offers ease of maintenance, as it can be cleaned with minimal effort.
As an individual item, the Design Imports - CAMZ10602 Storage Cube serves as an adequate solution for your storage needs in various settings. Whether you need to store office supplies or other miscellaneous items, this product provides a practical yet stylish way to keep things organized and accessible.
This storage cube is crafted from polyester material which contributes to its durability and longevity. Its black color lends it a versatile aesthetic appeal that can blend seamlessly with most decor styles without overpowering them. The polyester material also offers ease of maintenance, as it can be cleaned with minimal effort.
As an individual item, the Design Imports - CAMZ10602 Storage Cube serves as an adequate solution for your storage needs in various settings. Whether you need to store office supplies or other miscellaneous items, this product provides a practical yet stylish way to keep things organized and accessible.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Sky Tower Display w/ 22"W x 28"H Snap Frame and 4 Brochure Pockets (300292-SLV)
- 80/20 Econ T-Nut, 8-32 Thread, 10 S (3275)
- 80/20 12 Hole 90 Degree Joining Plate (40-4328)
- QUANTUM STORAGE SYSTEMS Plastic Accessory, Black, 5 in W, 5 in H, 6 PK (DUS234)
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polyethylene, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Blue (QGH705MOBBL)
- LEARNING RESOURCES Plastic, Assorted, 2 PK (4362)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Beige (PB108-7 Stone)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Green (30239GREEN)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 7 in H, Black (269684BK)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 17 7/8 in L, Red (QSB104RD)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Black (30230BLACK)
- Design Imports Storage Bins