Shop All Storage Bins
Design Imports
Storage Bin, Polyester, White
Mfr # CAMZ10448
Zoro # G510446319
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyester
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Imports
- MFR # CAMZ10448
- Zoro # G510446319
- UPC # 72456104489
- Country of Origin China
- Category Storage Bins
Details
Color | White |
Material | Polyester |
Item | Storage Bin |
Shape | Round |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPPER INDUSTRIAL Telegray 2 51021-HF30-X, Steel, 30 L, 31.5 W, 24 H (51021-HF30-X)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 12" D, 78" H, (3) Wide, (6) Openings, Blue (62362BL-U)
- ENPAC Safety Funnel, Injection Molded, 26inDia (3004-YE-SF)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Red (QPRS-102RD)
- IRIS Hang & Stack Storage Bin, 15.8 in W, 7 in H, 19.6 in L, White, 4 PK (IRS129770)
- AKRO-MILS 20 lb Hang & Stack Storage Bin, Plastic, 6 in W, 5 in H, 9 1/4 in L, Red (30237RED)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 11 5/8 in L, Yellow (QSB102YL)
- WAKEMAN Collapsible Multiuse Wash Bin Green (75-CMP1036)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 8 in H, 23 5/8 in L, Blue (QSB805BL)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 10 in H, 18 in L, Ivory (QUS260IV)
- AKRO-MILS 150 lb Storage Bin, Plastic, 11 in W, 10 in H, 29 7/8 in L, Red (30292RED)
- Design Imports Storage Bins