Shop All Storage Bins
Design Imports
Storage Bin, Polyester, Teal
Mfr # CAMZ37882
Zoro # G810446255
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Teal
- Material Polyester
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Imports
- MFR # CAMZ37882
- Zoro # G810446255
- UPC # 738215378828
- Country of Origin China
- Category Storage Bins
Details
Color | Teal |
Material | Polyester |
Item | Storage Bin |
Shape | Round |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Shelf Standard Silver 6Ft (N229-542)
- TENNSCO Cross Bar 72 In (LRC-72)
- HARDWARE RESOURCES 17" Wide Satin Nickel Wire Shoe Fence for Shelving (SF17-SN)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Tee, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXT7)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 4 in H, Green (269688GN)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Plastic, 8 3/8 in W, 7 in H, 18 1/2 in L, Blue (QP1887BL)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 17 7/8 in L, Yellow (30138YELLO)
- AKRO-MILS 25 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 6 in H, 17 7/8 in L, Red (30048RED)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, 29 in L, Red (QMS743RD)
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Plastic, Blue, 6 PK (QUS239BL)
- NEW AGE Hang & Stack Storage Bin, Plastic, 16 in W, 8 3/4 in H, 25 in L, Gray (RGY16825)
- Design Imports Storage Bins